Plastic Meter Display
Model TMD Plastic Meter Display
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Simple and easy-to-use: Just press the button!
- For outdoor or indoor use
- Large, 2 x 16 character backlit display
- Built-in pass-thru port for co-connection to an AMI/AMR system (works even after battery depletion!)
- Low power consumption / 10+ year battery life
- User-replaceable, non-proprietary lithium cell
- Displays registration units (gallons, cubic feet, cubic meters, liters, acre feet, generic units)
- Displays correct decimal point placement
- Reading features a comma separator after every 3rd digit
- Compatible with all Late-Model, North American encoder type water meters (Sensus 4-9-digit, Neptune 6,8,9-digit, Elster K-frame protocols)
Documents
Specifications
- Collection:
- Model TMD
- Depth:
- 1-3/4
- Material:
- Plastic
- Material Type:
- Silicone
- Product Type:
- Meter Display
- Weight:
- 8.5