1500 lb. PVC Ultra-Low Profile Platform Tank Scale
1500 lb. PVC Ultra-Low Profile Platform Tank Scale
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for frequent on and off loading of drums, tanks and carboys
- Standard 3-1/2 digital LCD display
- 4-20mA output signal to remotely monitor container weight
- Electronic indicator housed in NEMA 4X enclosure
- Steel construction with 1/2" PVC decking
- Four load cell design for most accurate readings
Specifications
- CE Approved:
- No
- Capacity:
- 1500 lb
- EPA Compliant:
- No
- Height:
- 3-1/2 in
- Length:
- 30 in
- Material:
- Plastic, Steel, Stainless Steel
- Material Type:
- PVC
- NEMA:
- NEMA 4X
- NSF Certified:
- No
- Product Type:
- Ultra-Low Profile Platform Tank Scale
- UL Listed:
- Yes
- Volts:
- 265V
- Width:
- 35 in