This product requires certification to purchase.

26 x 24 x 7-13/100 in. Economical Spill Containment Digital Drum Scale

Scaletron Industries

26 x 24 x 7-13/100 in. Economical Spill Containment Digital Drum Scale

  • Fast #
  • Part #S4042ECO26312
  • Item #8585147
  • Manufacturer Part #4042ECO-26-312
5 out of 5 Customer Rating
Brand image
Scaletron Industries

26 x 24 x 7-13/100 in. Economical Spill Containment Digital Drum Scale

  • Fast #
  • Part #S4042ECO26312
  • Item #8585147
  • Manufacturer Part #4042ECO-26-312
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Economical scale designed for weighting chemicals in 55-gallon drums or less
  • Splashes and small spills contained in a basin
  • Base size is 26" x 24"
  • Indicator housed in NEMA 4X enclosure
  • Scale or loop powered 4-20mA signal
  • Includes: 3-1/2 digit indicator with 20 feet of cable
  • Requires Certification

Specifications

Height:
7-13/100 in
Length:
26 in
Lift Capacity:
1500 lb
Material:
Rugged Steel
NEMA:
NEMA 4X
NSF Certified:
No
Product Type:
Drum Scale
UL Listed:
Yes
Volts:
265V
Width:
24 in