Mechanical Dual Cylinder Scale
Mechanical Dual Cylinder Scale
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for weighing cylinders up to 12" in diameter
- Two independent platforms and dials
- Mechanical spring and lever movement
- Fiberglass reinforced construction for corrosion resistance
Specifications
- Capacity:
- 300 lb
- Material:
- Fiberglass
- NSF Certified:
- No
- Product Type:
- Accessory
- UL Listed:
- No