1-1/2HP 1PH 230V MANU SEW PUMP SCAVENGER

You last purchased this on
 

Scavenger Series 1-1/2HP 1PH 230V MANU SEW PUMP SCAVENGER

This product requires certification to purchase.
You last purchased this on
 

Scavenger Series 1-1/2HP 1PH 230V MANU SEW PUMP SCAVENGER

  • Fast #
  • Part #A08736501
  • Item #4931521
  • Manufacturer Part #08736501
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The Scavenger series uses a patented Contra-Block® impeller which offers virtually clog free pumping
  • The ABS Scavenger series motors are oil filled for maximum motor cooling
  • The ABS Scavenger series are built tough to outlast the competition
  • Triple seals, dual mechanical and a lip seal
  • Requires Certification

Specifications

AMP:
15
Collection:
Scavenger Series
Cord Length:
20 ft
Discharge:
2 in
Discharge Configuration:
Horizontal
End Connection 1:
Flanged
End Connections:
Flanged
Flow Rate:
300 gpm
Horsepower:
1-1/2 hp
Impeller:
Cast Iron
Material:
Cast Iron, Stainless Steel, Rubber
Material Type:
Buna-N
Maximum Temperature:
104
Phase:
Single Phase
Power Source:
AC
Pump Application -:
Sewage
Pump Phase:
1
RPM:
1750
Schedule Class:
30
Type:
A08736501
Volts:
230V