This product requires certification to purchase.

1-1/2HP 3PH 230V MANU SEW PUMP SCAVENGER

Scavenger Series 1-1/2HP 3PH 230V MANU SEW PUMP SCAVENGER

  • Fast #
  • Part #A08736520
  • Item #5095098
  • Manufacturer Part #08736520
3.3 out of 5 Customer Rating

Scavenger Series 1-1/2HP 3PH 230V MANU SEW PUMP SCAVENGER

  • Fast #
  • Part #A08736520
  • Item #5095098
  • Manufacturer Part #08736520
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Addison, IL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The ABS Scavenger series are built tough to outlast the competition
  • The Scavenger series uses a patented Contra-Block® impeller which offers virtually clog free pumping
  • The ABS Scavenger series motors are oil filled for maximum motor cooling
  • Triple seals, dual mechanical and a lip seal
  • Requires Certification

Specifications

AMP:
7, 6.3
Collection:
Scavenger Series
Cord Length:
20 ft
Discharge:
3 in
Discharge Configuration:
Horizontal
End Connection 1:
Flanged
End Connections:
Flanged
Flow Rate:
315 gpm
Horsepower:
1-1/2 hp
Impeller:
Cast Iron
Material:
Cast Iron, Stainless Steel, Rubber
Material Type:
Buna-N
Maximum Temperature:
104
Power Source:
AC
Pump Application:
Self-priming
Pump Phase:
3
RPM:
1750
Volts:
208/230V