Scavenger Series 10HP 3PH 460V MANU SEW PUMP SCAVENGER
Part #A08736847 | Item #5095150 | Manufacturer Part #08736847
Type:
A08736847Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- The ABS Scavenger series are built tough to outlast the competition
- The Scavenger series uses a patented Contra-Block® impeller which offers virtually clog free pumping
- The ABS Scavenger series motors are oil filled for maximum motor cooling
- Triple seals, dual mechanical and a lip seal
Specifications
AMP: 14
Collection: Scavenger Series
Cord Length: 32 ft
Discharge: 4 in
Discharge Configuration: Horizontal
End Connection 1: Flanged
End Connections: Flanged
Flow Rate: 625 gpm
Horsepower: 10 hp
Impeller: Cast Iron
Material: Cast Iron, Rubber, Stainless Steel
Material Type: Buna-N
Maximum Temperature: 104
Phase: Three Phase
Power Source: AC
Pump Application: Self-priming
Pump Phase: 3
RPM: 1750
Schedule Class: 30
Type: A08736847
Volts: 460V
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing