1HP 3PH 208V-230V MANU SEW PUMP SCAVENGER
Scavenger Series 1HP 3PH 208V-230V MANU SEW PUMP SCAVENGER
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The ABS Scavenger series are built tough to outlast the competition
- The Scavenger series uses a patented Contra-Block® impeller which offers virtually clog free pumping
- The ABS Scavenger series motors are oil filled for maximum motor cooling
- Triple seals, dual mechanical and a lip seal
Specifications
- AMP:
- 10
- Collection:
- Scavenger Series
- Cord Length:
- 20 ft
- Discharge:
- 3 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 260 gpm
- Horsepower:
- 1 hp
- Impeller:
- Cast Iron
- Material:
- Cast Iron, Stainless Steel, Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 104
- Power Source:
- AC
- Pump Application:
- Sewage
- Pump Phase:
- 1
- RPM:
- 1750
- Volts:
- 230V