Scavenger Series 1HP 3PH 230V MANU SEW PUMP SCAVENGER
Part #A08736517 | Item #5094106 | Manufacturer Part #08736517
Type:
A08736517Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- The ABS Scavenger series are built tough to outlast the competition
- The Scavenger series uses a patented Contra-Block® impeller which offers virtually clog free pumping
- The ABS Scavenger series motors are oil filled for maximum motor cooling
- Triple seals, dual mechanical and a lip seal
Specifications
AMP: 4.4, 5
Collection: Scavenger Series
Cord Length: 20 ft
Discharge: 3 in
Discharge Configuration: Horizontal
End Connection 1: Flanged
End Connections: Flanged
Flow Rate: 260 gpm
Horsepower: 1 hp
Impeller: Cast Iron
Material: Cast Iron, Rubber, Stainless Steel
Material Type: Buna-N
Maximum Temperature: 104
Phase: Three Phase
Power Source: AC
Pump Application: Self-priming
Pump Phase: 3
RPM: 1750
Schedule Class: 30
Type: A08736517
Volts: 208/230V
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing