Scavenger Series 7-1/2HP 3PH 460V MANU SEW PUMP SCAVENGER

Part #A08736844  |  Item #5094041  |  Manufacturer Part #08736844

Call for Pricing

Product Type:

Wheel Kit
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The ABS Scavenger series are built tough to outlast the competition
  • The Scavenger series uses a patented Contra-Block® impeller which offers virtually clog free pumping
  • The ABS Scavenger series motors are oil filled for maximum motor cooling
  • Triple seals, dual mechanical and a lip seal

Specifications

AMP: 11.5

Collection: Scavenger Series

Cord Length: 32 ft

Discharge: 4 in

Discharge Configuration: Horizontal

End Connection 1: Flanged

End Connections: Flanged

Flow Rate: 600 gpm

Horsepower: 7-1/2 hp

Impeller: Cast Iron

Material: Cast Iron, Rubber, Stainless Steel

Material Type: Buna-N

Maximum Temperature: 104

Phase: Three Phase

Power Source: AC

Product Type: Wheel Kit

Pump Application: Sewage

Pump Phase: 3

RPM: 1750

Schedule Class: 30

Volts: 460V