This product requires certification to purchase.

Blueberry Cobbler 150 ml Fragrance Oil

ScentBridge

ScentBeat™ Blueberry Cobbler 150 ml Fragrance Oil

  • Fast #
  • Part #SBLUE0S150B
  • Item #10371469
  • Manufacturer Part #BLUE0S150B
4.6 out of 5 Customer Rating
Brand image
ScentBridge

ScentBeat™ Blueberry Cobbler 150 ml Fragrance Oil

  • Fast #
  • Part #SBLUE0S150B
  • Item #10371469
  • Manufacturer Part #BLUE0S150B
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Plump, juicy blueberries mingle with notes of warm cinnamon and vanilla.
  • Top: Fresh Blueberry, Prunes
  • Middle: Homemade Biscuit Batter, Ground Cinnamon
  • Bottom: Sweet Vanilla, Sugar Crystals
  • Requires Certification

Specifications

Application:
Cartridge
Capacity:
150 ml
Collection:
ScentBeat™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-1/2 in
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
5-1/4 in
Material:
Plastic
Maximum Temperature:
140
Size:
150 ml
Weight:
.5 lb
Width:
5-1/8 in