This product requires certification to purchase.

Bluetooth Scent Diffuser Standalone or Wall Mount in Black

ScentBridge

ScentBeat™ Bluetooth Scent Diffuser Standalone or Wall Mount in Black

  • Fast #
  • Part #SD001
  • Item #10247283
  • Manufacturer Part #SD001
3.2 out of 5 Customer Rating
Brand image
ScentBridge

ScentBeat™ Bluetooth Scent Diffuser Standalone or Wall Mount in Black

  • Fast #
  • Part #SD001
  • Item #10247283
  • Manufacturer Part #SD001
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Discreet But Powerful – One tabletop Scent Beat™ unit covers up to 5,000 Sq. ft.
  • No-Hassle Scent Replacement – Easy-to-use replacement cartridges hold months of scent
  • Use Your Smart Phone – Easily adjust scent levels and track usage using Bluetooth
  • Exclusive Intelligent Scent™ System – Powers consistent ambient scent delivery
  • Requires Certification

Specifications

Application:
HVAC Systems
Capacity:
850 ml
Collection:
ScentBeat™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
4-2/5 in
Height:
8-3/4 in
Material:
Plastic
Width:
11-3/5 in