Bode Hotel Signature 150 ml fragrance oil
ScentBeat™ Bode Hotel Signature 150 ml fragrance oil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This soothing combination of coconut milk, rose, jasmine and vanilla will ease your day like laying your head on a soft pillow. This is the signature fragrance for Bode Hotels. Includes odor neutralizer that is effective in addressing malodor from cigarettes and marijuana smoking.
- Top: Coconut Milk, Plum
- Mid: Rose, Jasmine, Freesia
- Base: Amber, Musk, Sandalwood, Vanilla
Specifications
- Application:
- Cartridge
- Capacity:
- 150 ml
- Collection:
- ScentBeat™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/2 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5-1/4 in
- Material:
- Plastic
- Maximum Temperature:
- 140
- Size:
- 150 ml
- Weight:
- .5 lb
- Width:
- 5-1/8 in