This product requires certification to purchase.

Caribbean Beach 150 ml fragrance oil

ScentBridge

ScentBeat™ Caribbean Beach 150 ml fragrance oil

  • Fast #
  • Part #SCABE0S150B
  • Item #10371473
  • Manufacturer Part #CABE0S150B
5 out of 5 Customer Rating
Brand image
ScentBridge

ScentBeat™ Caribbean Beach 150 ml fragrance oil

  • Fast #
  • Part #SCABE0S150B
  • Item #10371473
  • Manufacturer Part #CABE0S150B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Bring home the magic! Inspired by the signature scent of a beachy-keen resort in central Florida.
  • Top: Waxy Coconut, Coconut Water, Tropical Mango
  • Mid: Juicy Pineapple, Apple Slices, Strawberry
  • Base: Vanilla, Milky, Creamy
  • Requires Certification

Specifications

Application:
Cartridge
Capacity:
150 ml
Collection:
ScentBeat™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-1/2 in
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
5-1/4 in
Material:
Plastic
Maximum Temperature:
140
Size:
150 ml
Weight:
.5 lb
Width:
5-1/8 in