Coconut Beach 850 ml fragrance oil
ScentBeat™ Coconut Beach 850 ml fragrance oil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A taste of the tropics - warm coconut blended with pineapple and Tahitian vanilla. Developed with Yankee Candle, as one of their most popular and enduring scents.
- Top: Salty Air, Pineapple, Lemon, Orange
- Middle: Fresh Coconut, Blooming Freesia, Sea-Sprayed Roses, Eucalyptus
- Bottom: Airy Musk, White Sand, Tahitian Vanilla
Specifications
- Brand Model Compatibility:
- ScentBeat
- Collection:
- ScentBeat™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 5-1/4 in
- Material:
- Plastic
- Maximum Temperature:
- 140
- Power Source:
- Electric
- Size:
- 850 ml
- Weight:
- 2 lb