Country Manor 850 ml fragrance oil
ScentBeat™ Country Manor 850 ml fragrance oil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Connoisseurs of rich experience and fine living will appreciate this complex blend conjuring images of a wood-paneled fireplace, cognac, and chess in the library or drawing room of a 19th century country manor. A featured fragrance of US Audi dealerships.
- Top: Caramel Swirl, Sweet Lemon, Peppery
- Middle: Tobacco, Amber, Hay, Bois de Rose
- Bottom: Birch Wood, Cedar, Vanilla, Dry Musk
Specifications
- Application:
- Cartridge
- Capacity:
- 850 ml
- Collection:
- ScentBeat™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/2 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5-1/4 in
- Material:
- Plastic
- Maximum Temperature:
- 140
- Size:
- 850 ml
- Weight:
- 2 lb
- Width:
- 5-1/8 in