Crisp Morning Air 850 ml Fragrance Oil
ScentBeat™ Crisp Morning Air 850 ml Fragrance Oil
Product Details
Product Details
- With the crisp scents of eucalyptus and mint layered beneath soft pear and sage, it's like that first deep breath of bright, clean air on a morning far, far away.
- Top: Golden Pear, Crisp Air, Lemon, Mint Leaf, Sage
- Middle: Fresh Oak, Autumn Foliage, Smoked Leather, Eucalyptus
- Bottom: Cedar, Lakeside Moss, Tonka Bean
Specifications
- Application:
- Cartridge
- Capacity:
- 850 ml
- Collection:
- ScentBeat™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/2
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5-1/4
- Material:
- Plastic
- Maximum Temperature:
- 140
- Power Source:
- Electric
- Size:
- 850 ml
- Type:
- SCRMA0850
- Weight:
- 2
- Width:
- 5-1/8