This product requires certification to purchase.

Herbal Dome Mosquito Protection 850 ml fragrance oil

ScentBridge

ScentBeat™ Herbal Dome Mosquito Protection 850 ml fragrance oil

  • Fast #
  • Part #SHEDO0850
  • Item #10371540
  • Manufacturer Part #HEDO0850
3.6 out of 5 Customer Rating
Brand image
ScentBridge

ScentBeat™ Herbal Dome Mosquito Protection 850 ml fragrance oil

  • Fast #
  • Part #SHEDO0850
  • Item #10371540
  • Manufacturer Part #HEDO0850
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Creating a fragrant "herbal dome" of protection from mosquitos and other biting insects, this all natural essential oil blend of Oil of Lemon Eucalyptus, Citronella and Geranium let's you relax outdoors with an aroma that is fresh, cool and lemony, with clean eucalyptus and a sweet balsamic finish. Contact us about outdoor diffusion systems.
  • Top: Lemon Rind, Citronella
  • Mid: Oil of Lemon Eucalyptus, Menthol, Rosy Geranium
  • Base: Balsamic, Woody
  • Requires Certification

Specifications

Application:
Cartridge
Capacity:
850 ml
Collection:
ScentBeat™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-1/2
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
5-1/4
Material:
Plastic
Maximum Temperature:
140
Size:
850 ml
Type:
SHEDO0850
Weight:
2
Width:
5-1/8