This product requires certification to purchase.

HVAC Bluetooth Scent Diffuser with Integrated HVAC Fan Switch in White

ScentBridge

ScentBeat™ HVAC Bluetooth Scent Diffuser with Integrated HVAC Fan Switch in White

  • Fast #
  • Part #SSD004
  • Item #11690218
  • Manufacturer Part #SD004
4.3 out of 5 Customer Rating
Brand image
ScentBridge

ScentBeat™ HVAC Bluetooth Scent Diffuser with Integrated HVAC Fan Switch in White

  • Fast #
  • Part #SSD004
  • Item #11690218
  • Manufacturer Part #SD004
4.3 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ScentBeat HVAC (White) with Bluetooth mobile app control and SafeLock.
  • Scent diffusion via HVAC air handlers up to 8,000 cfm or 5000 sq. ft. of space, with app control of scheduling.
  • Built-in HVAC fan control for air-handler fragrance distribution (10A relay switch for integration with standard Red 24V / Green fan thermostat control)
  • Quiet and effective scent solution for large commercial spaces.
  • Multifamily and hotel lobbies, retail stores, health care facilities, building entrances, sports stadia, education, locker rooms & gyms, and other large spaces.
  • Excellent malodor remediation solution for trash, smoking, marijuana, etc; Even treats vented building air for retail and production marijuana facilities.
  • For use only with the ScentBeat 150 ml and 850 ml cartridges; not compatible with other cartridge sizes.
  • Includes anti-tampering safety lock.
  • Transform your space into a welcoming experience with ScentBeat!
  • Requires Certification

Specifications

Collection:
ScentBeat™
Color Finish Category:
Whites
Color Finish Name:
White