Jackpot 850 ml fragrance oil
ScentBeat™ Jackpot 850 ml fragrance oil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hit the jackpot with this Oriental infusion of lucky greens, florals and spice that will give you the confidence to accomplish anything. With odor neutralizer that is effective in addressing malodor from moisture, cigarettes and marijuana smoking.
- Top: Cardamom, Mandarin, Rosemary
- Mid: Geranium, Lavender, Cedarwood
- Base: Musky, Tonka Bean, Amber
Specifications
- Application:
- Cartridge
- Capacity:
- 850 ml
- Collection:
- ScentBeat™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/2 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5-1/4 in
- Material:
- Plastic
- Maximum Temperature:
- 140
- Size:
- 850 ml
- Weight:
- 2 lb
- Width:
- 5-1/8 in