This product requires certification to purchase.

Just Plain Clean 150 ml Fragrance Oil

ScentBridge

ScentBeat™ Just Plain Clean 150 ml Fragrance Oil

  • Fast #
  • Part #SJUPC0S150B
  • Item #10371947
  • Manufacturer Part #JUPC0S150B
5 out of 5 Customer Rating
Brand image
ScentBridge

ScentBeat™ Just Plain Clean 150 ml Fragrance Oil

  • Fast #
  • Part #SJUPC0S150B
  • Item #10371947
  • Manufacturer Part #JUPC0S150B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This fragrance captures the essence of sun-soaked linens, dried outdoors by a crisp, clean breeze. Includes odor neutralizer that is effective in addressing malodor like cigarettes and marijuana smoking.
  • Top: Aldehydes, Lemon, Fresh Herbs
  • Middle: Cyclamen, White Rose, Orange Blossom
  • Bottom: Amber, Sandalwood, Clean Linen
  • Requires Certification

Specifications

Application:
Cartridge
Capacity:
150 ml
Collection:
ScentBeat™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-1/2 in
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
5-1/4 in
Material:
Plastic
Maximum Temperature:
140
Size:
150 ml
Weight:
.5 lb
Width:
5-1/8 in