This product requires certification to purchase.

Lavender Vanilla 850 ml fragrance oil

ScentBridge

ScentBeat™ Lavender Vanilla 850 ml fragrance oil

  • Fast #
  • Part #SLAVA0850
  • Item #10371567
  • Manufacturer Part #LAVA0850
3.5 out of 5 Customer Rating
Brand image
ScentBridge

ScentBeat™ Lavender Vanilla 850 ml fragrance oil

  • Fast #
  • Part #SLAVA0850
  • Item #10371567
  • Manufacturer Part #LAVA0850
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • An oasis of tranquility...the perfect mix of fresh lavender and warm vanilla with musk and bergamot.
  • Top: Lemon, Chamomile, Eucalyptus
  • Middle: Jasmine, Lavender, Rose
  • Bottom: Vanilla, Sandalwood, Heliotrope
  • Requires Certification

Specifications

Application:
Cartridge
Capacity:
850 ml
Collection:
ScentBeat™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-1/2 in
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
5-1/4 in
Material:
Plastic
Maximum Temperature:
140
Size:
850 ml
Weight:
2 lb
Width:
5-1/8 in