Lemon Ginger 850 ml Fragrance Oil
ScentBeat™ Lemon Ginger 850 ml Fragrance Oil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With an essence of sophistication, this fragrance delivers with crisp citrus and aromatic mint, blending fresh incense and ginger. Add vetiver and cedar with Mint Leaves, Nutmeg, Ginger and Fresh Incense and the class of this fragrance is complete.
- Top: Grapefruit, Lemon, Pink Pepper, Mint Leaves
- Middle: Nutmeg, Ginger, Fresh Incense, Jasmine
- Bottom: Sandalwood, Patchouli, Vetiver, Cedar, Labdanum
Specifications
- Application:
- Cartridge
- Capacity:
- 850 ml
- Collection:
- ScentBeat™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/2 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5-1/4 in
- Material:
- Plastic
- Maximum Temperature:
- 140
- Size:
- 850 ml
- Weight:
- 2 lb
- Width:
- 5-1/8 in