Lemon Lavendar 850 ml fragrance oil
ScentBeat™ Lemon Lavendar 850 ml fragrance oil
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Clean and inviting...a powdery fresh blend of tangy lemon citrus and sweet lavender flowers. Featured in Life Time fitness clubs.
- Top: Tangerine, Lemon, Aromatic Lavender;
- Middle: Fruity Notes, Orange, Petitgrain, Eucalyptus;
- Bottom: Vanilla, hints of Spice
Specifications
- Application:
- Cartridge
- Capacity:
- 850 ml
- Collection:
- ScentBeat™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/2 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5-1/4 in
- Material:
- Plastic
- Maximum Temperature:
- 140
- Power Source:
- Electric
- Size:
- 850 ml
- Weight:
- 2 lb
- Width:
- 5-1/8 in