This product requires certification to purchase.

Lemon Pound Cake 150 ml Fragrance Oil

ScentBridge

ScentBeat™ Lemon Pound Cake 150 ml Fragrance Oil

  • Fast #
  • Part #SLEMP0S150B
  • Item #10371573
  • Manufacturer Part #LEMP0S150B
3.2 out of 5 Customer Rating
Brand image
ScentBridge

ScentBeat™ Lemon Pound Cake 150 ml Fragrance Oil

  • Fast #
  • Part #SLEMP0S150B
  • Item #10371573
  • Manufacturer Part #LEMP0S150B
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • You can almost taste this yellow sponge cake as it sits next to the window to cool after coming out of the oven. It's fresh lemony flavor just waiting for the buttercream frosting to top it off.
  • Top: Zesty Lemon, Buttery, Lemon Rinds
  • Middle: Yellow Sponge Cake, Toasted Coconut
  • Bottom: Sugary glaze, Buttercream Frosting
  • Requires Certification

Specifications

Application:
Cartridge
Capacity:
150 ml
Collection:
ScentBeat™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-1/2 in
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
5-1/4 in
Material:
Plastic
Maximum Temperature:
140
Size:
150 ml
Weight:
.5 lb
Width:
5-1/8 in