Lemon Pound Cake 850 ml fragrance oil
ScentBeat™ Lemon Pound Cake 850 ml fragrance oil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- You can almost taste this yellow sponge cake as it sits next to the window to cool after coming out of the oven. It's fresh lemony flavor just waiting for the buttercream frosting to top it off.
- Top: Zesty Lemon, Buttery, Lemon Rinds
- Middle: Yellow Sponge Cake, Toasted Coconut
- Bottom: Sugary glaze, Buttercream Frosting
Specifications
- Application:
- Cartridge
- Capacity:
- 850 ml
- Collection:
- ScentBeat™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/2 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5-1/4 in
- Material:
- Plastic
- Maximum Temperature:
- 140
- Size:
- 850 ml
- Weight:
- 2 lb
- Width:
- 5-1/8 in