This product requires certification to purchase.

Line Dried Cotton 850 ml Fragrance Oil

ScentBridge

ScentBeat™ Line Dried Cotton 850 ml Fragrance Oil

  • Fast #
  • Part #SLIDC0850
  • Item #10371574
  • Manufacturer Part #LIDC0850
4.3 out of 5 Customer Rating
Brand image
ScentBridge

ScentBeat™ Line Dried Cotton 850 ml Fragrance Oil

  • Fast #
  • Part #SLIDC0850
  • Item #10371574
  • Manufacturer Part #LIDC0850
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A clean laundered fragrance mixed with a note of dewiness and a light floral breeze - the fresh scent of cotton drying in the sunlight.
  • Top: Mandarin, Lemon, Melon
  • Middle: Water Lily, Ocean Accord, Lavender
  • Bottom: Cedarwood, Musk
  • Naturals: Orange Oil, Terpenes, Mandarin Oil, Lemon Oil, Terpenes, Cedarwood Oil, Virginian
  • Requires Certification

Specifications

Application:
Cartridge
Capacity:
850 ml
Collection:
ScentBeat™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-1/2 in
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
5-1/4 in
Material:
Plastic
Maximum Temperature:
140
Size:
850 ml
Weight:
2 lb
Width:
5-1/8 in