Linq 150 ml fragrance oil
ScentBeat™ Linq 150 ml fragrance oil
Product Details
Product Details
- This subtle fragrance combines the freshness of green notes such as leaves, herbs, grass and moss with the complexity of orange flower providing a soapy clean scent. The signature fragrance of Linq Hotel in Las Vegas.
- Top: Green, Floral
- Mid: Amber, Orangeflower
- Base: Woody, Musk
Specifications
- Application:
- Cartridge
- Capacity:
- 150 ml
- Collection:
- ScentBeat™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/2
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5-1/4
- Material:
- Plastic
- Maximum Temperature:
- 140
- Size:
- 150 ml
- Type:
- SLINQ0S150B
- Weight:
- .5
- Width:
- 5-1/8