This product requires certification to purchase.

Magical Resort Essence 150 ml fragrance oil

ScentBridge

ScentBeat™ Magical Resort Essence 150 ml fragrance oil

  • Fast #
  • Part #SMARE0S150B
  • Item #10371583
  • Manufacturer Part #MARE0S150B
4.3 out of 5 Customer Rating
Brand image
ScentBridge

ScentBeat™ Magical Resort Essence 150 ml fragrance oil

  • Fast #
  • Part #SMARE0S150B
  • Item #10371583
  • Manufacturer Part #MARE0S150B
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Bring home the magic! Inspired by the signature fragrance of a great lodge in the magical wilderness of central Florida.
  • Top: Cypress, Lemon, Leafy Green
  • Mid: Pikake, Peony, Jasmine
  • Base: Fir Balsam, Fresh Pine, Cedar, Musk
  • Requires Certification

Specifications

Application:
Cartridge
Capacity:
150 ml
Collection:
ScentBeat™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-1/2
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
5-1/4
Material:
Plastic
Maximum Temperature:
140
Size:
150 ml
Type:
SMARE0S150B
Weight:
.5
Width:
5-1/8