Mediterranean Trellis 850 ml Fragrance Oil
ScentBeat™ Mediterranean Trellis 850 ml Fragrance Oil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The allure of the Mediterranean is captured with the sweet floral combination of Lemongrass and Lavender mingled with the fresh spices of Clove and Nutmeg and ending with warm breeze of cedar and musk.
- Top: Sweet Mandarin Water, Lemongrass, Petitgrain
- Middle: Mountain Lavender, Clove Bud, Crushed Nutmeg
- Bottom: Sunset Sandalwood, White Cedar, Musk
Specifications
- Application:
- Cartridge
- Capacity:
- 850 ml
- Collection:
- ScentBeat™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/2 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5-1/4 in
- Material:
- Plastic
- Maximum Temperature:
- 140
- Size:
- 850 ml
- Weight:
- 2 lb
- Width:
- 5-1/8 in