This product requires certification to purchase.

Northern Lake Air 850 ml fragrance oil

ScentBridge

ScentBeat™ Northern Lake Air 850 ml fragrance oil

  • Fast #
  • Part #SNOLA0850
  • Item #10371594
  • Manufacturer Part #NOLA0850
3.5 out of 5 Customer Rating
Brand image
ScentBridge

ScentBeat™ Northern Lake Air 850 ml fragrance oil

  • Fast #
  • Part #SNOLA0850
  • Item #10371594
  • Manufacturer Part #NOLA0850
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • You soak in all the fresh fragrances during your early morning canoe paddle and your walk through the forest. The combination of ozone, citrus, ivy and lavender invigorate your senses while the amber and musk create a peaceful calming effect.
  • Top: Ozone, Citrus, Marine
  • Mid: Green Ivy, Lavender
  • Base: Amber, Vetiver, Musk
  • Requires Certification

Specifications

Application:
Cartridge
Capacity:
850 ml
Collection:
ScentBeat™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-1/2 in
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
5-1/4 in
Material:
Plastic
Maximum Temperature:
140
Size:
850 ml
Weight:
2 lb
Width:
5-1/8 in