Oatmeal Raisin Cookie 150 ml fragrance oil
ScentBeat™ Oatmeal Raisin Cookie 150 ml fragrance oil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The cookie sheet just came out of the oven and those warm raisins and oats smell so good with the cinnamon and nutmeg blending with the vanilla and brown sugar that you can almost taste them.
- Top: Raisins, Buttery Baked Oats
- Middle: Spiced Cinnamon and Clove, Ground Nutmeg
- Bottom: Vanilla, Brown Sugar, Slight Caramel
Specifications
- Application:
- Cartridge
- Capacity:
- 150 ml
- Collection:
- ScentBeat™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/2 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5-1/4 in
- Material:
- Plastic
- Maximum Temperature:
- 140
- Size:
- 150 ml
- Weight:
- .5 lb
- Width:
- 5-1/8 in