Old Town Key West 150 ml fragrance oil
ScentBeat™ Old Town Key West 150 ml fragrance oil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bring home the magic! Inspired by the signature scent of a relaxing and low key resort in central Florida.
- Top: Creamy Coconut, Pineapple, Banana, Orange
- Mid: Passionfruit, Guava, Melon, Berry
- Base: Vanilla, Creamy, Musky
Specifications
- Application:
- Cartridge
- Capacity:
- 150 ml
- Collection:
- ScentBeat™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/2 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5-1/4 in
- Material:
- Plastic
- Maximum Temperature:
- 140
- Size:
- 150 ml
- Weight:
- .5 lb
- Width:
- 5-1/8 in