Pandemonium Patchouli 850 ml Fragrance Oil
ScentBeat™ Pandemonium Patchouli 850 ml Fragrance Oil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The nostalgic woody essence of Patchouli is filled with rich spice notes of clove and cinnamon and hint of vanilla bringing back memories of the 70's. Featured in CycleBar fitness clubs worldwide.
- Top: Woody, Sweet, Clove, Cinnamon
- Mid: Jasmine, Woody
- Base: Patchouli, Woody, Vanilla, with odor neutralization that is effective in addressing malodor like from moisture, cigarettes and marijuana smoking.
Specifications
- Application:
- Cartridge
- Capacity:
- 850 ml
- Collection:
- ScentBeat™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/2 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5-1/4 in
- Material:
- Plastic
- Maximum Temperature:
- 140
- Size:
- 850 ml
- Weight:
- 2 lb
- Width:
- 5-1/8 in