Pink Diamond 850 ml Fragrance Oil
ScentBeat™ Pink Diamond 850 ml Fragrance Oil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Not a diamond in the rough. This beauty shimmers with fresh citrus, smooth facets of fruit and floral and an intoxicating woody musk for a sultry finish.
- Top: Citrus (Bergamote, Lemon, Mandarine, Orange), Green
- Middle: Fruity (Apple, Raspberry, Pear) , Floral (Freesia, Muguet, Rose, Lilac)
- Bottom: Woody, Musk, Amber, Vanilla
Specifications
- Application:
- Cartridge
- Capacity:
- 850 ml
- Collection:
- ScentBeat™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/2 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5-1/4 in
- Material:
- Plastic
- Maximum Temperature:
- 140
- Size:
- 850 ml
- Weight:
- 2 lb
- Width:
- 5-1/8 in