Pink Sands 850 ml fragrance oil
ScentBeat™ Pink Sands 850 ml fragrance oil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- It's an exotic island escape in this beautiful mix of bright citrus, sweet florals and spicy vanilla. With odor neutralizer that is effective in addressing malodor from cigarettes and marijuana smoking.
- Top: Citrus, Melon, Berry
- Mid: Osmanthus
- Base: Spicy Vanilla, Musk, Woody Notes
Specifications
- Application:
- Cartridge
- Capacity:
- 850 ml
- Collection:
- ScentBeat™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/2 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5-1/4 in
- Material:
- Plastic
- Maximum Temperature:
- 140
- Size:
- 850 ml
- Weight:
- 2 lb
- Width:
- 5-1/8 in