This product requires certification to purchase.

Poolside Oasis 150 ml fragrance oil

ScentBridge

ScentBeat™ Poolside Oasis 150 ml fragrance oil

  • Fast #
  • Part #SPOOL0S150B
  • Item #10371613
  • Manufacturer Part #POOL0S150B
4.7 out of 5 Customer Rating
Brand image
ScentBridge

ScentBeat™ Poolside Oasis 150 ml fragrance oil

  • Fast #
  • Part #SPOOL0S150B
  • Item #10371613
  • Manufacturer Part #POOL0S150B
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Relax by the pool with a view of the ocean just beyond the palms...with airy notes of sea salt, bright botanicals, and a touch of island fruit. Also known as Feather Moss & Sea Salt.
  • Top: Sea Salt, Marine, Feather Moss
  • Middle: Waterlily, Freesia, Melon
  • Bottom: Beach Wood, Violet
  • Requires Certification

Specifications

Application:
Cartridge
Capacity:
150 ml
Collection:
ScentBeat™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-1/2 in
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
5-1/4 in
Material:
Plastic
Maximum Temperature:
140
Size:
150 ml
Weight:
.5 lb
Width:
5-1/8 in