Pure Sunshine 850 ml fragrance oil
ScentBeat™ Pure Sunshine 850 ml fragrance oil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Enjoy the bright sunny day as you walk through the farmstand placing fresh fruit and fragrant flowers in your basket.
- Top: Juicy Raspberry, Coconut, Citrusy Lime, Airy
- Middle: White Water Lily, Violet, Lilac, Floral Green, Plum
- Bottom: Sweet Musk, Powdery, Sugary
Specifications
- Application:
- Cartridge
- Capacity:
- 850 ml
- Collection:
- ScentBeat™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/2 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5-1/4 in
- Material:
- Plastic
- Maximum Temperature:
- 140
- Size:
- 850 ml
- Weight:
- 2 lb
- Width:
- 5-1/8 in