This product requires certification to purchase.

Red Berry & Cedar 150 ml fragrance oil

ScentBridge

ScentBeat™ Red Berry & Cedar 150 ml fragrance oil

  • Fast #
  • Part #SREBE0S150B
  • Item #10371619
  • Manufacturer Part #REBE0S150B
4.3 out of 5 Customer Rating
Brand image
ScentBridge

ScentBeat™ Red Berry & Cedar 150 ml fragrance oil

  • Fast #
  • Part #SREBE0S150B
  • Item #10371619
  • Manufacturer Part #REBE0S150B
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Your first couple of steps into the log cabin bring you warmth and comfort as the crisp fruity aroma from the wreaths on the walls mix smoothly with the cedar furniture.
  • Top: Ozone, Lemon, Grapefruit
  • Middle: Rose, Cassis
  • Bottom: Cinnamon, Cedarwood, Moss
  • Requires Certification

Specifications

Application:
Cartridge
Capacity:
150 ml
Collection:
ScentBeat™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-1/2 in
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
5-1/4 in
Material:
Plastic
Maximum Temperature:
140
Size:
150 ml
Weight:
.5 lb
Width:
5-1/8 in