This product requires certification to purchase.

Root Beer Float 150 ml fragrance oil

ScentBridge

ScentBeat™ Root Beer Float 150 ml fragrance oil

  • Fast #
  • Part #SROOT0S150B
  • Item #10371621
  • Manufacturer Part #ROOT0S150B
3.6 out of 5 Customer Rating
Brand image
ScentBridge

ScentBeat™ Root Beer Float 150 ml fragrance oil

  • Fast #
  • Part #SROOT0S150B
  • Item #10371621
  • Manufacturer Part #ROOT0S150B
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sit back and enjoy a frosty cold mug of root beer soda with sweet creamy vanilla ice cream and a dollop of whipped cream.
  • Top: Root Beer Float, Minty, Fizzy Sassafras
  • Middle: Spiced Cinnamon and Clove, Dollop of Whipped Cream
  • Bottom: Creamy, Ice cream, Sweet Vanilla Bean
  • Requires Certification

Specifications

Application:
Cartridge
Capacity:
150 ml
Collection:
ScentBeat™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-1/2 in
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
5-1/4 in
Material:
Plastic
Maximum Temperature:
140
Size:
150 ml
Weight:
.5 lb
Width:
5-1/8 in