Root Beer Float 850 ml fragrance oil
ScentBeat™ Root Beer Float 850 ml fragrance oil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sit back and enjoy a frosty cold mug of root beer soda with sweet creamy vanilla ice cream and a dollop of whipped cream.
- Top: Root Beer Float, Minty, Fizzy Sassafras
- Middle: Spiced Cinnamon and Clove, Dollop of Whipped Cream
- Bottom: Creamy, Ice cream, Sweet Vanilla Bean
Specifications
- Application:
- Cartridge
- Capacity:
- 850 ml
- Collection:
- ScentBeat™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/2 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5-1/4 in
- Material:
- Plastic
- Maximum Temperature:
- 140
- Size:
- 850 ml
- Weight:
- 2 lb
- Width:
- 5-1/8 in