This product requires certification to purchase.

Spa Essence 850 ml fragrance oil

ScentBridge

ScentBeat™ Spa Essence 850 ml fragrance oil

  • Fast #
  • Part #SSPAE0850
  • Item #10248875
  • Manufacturer Part #SPAE0850
5 out of 5 Customer Rating
Brand image
ScentBridge

ScentBeat™ Spa Essence 850 ml fragrance oil

  • Fast #
  • Part #SSPAE0850
  • Item #10248875
  • Manufacturer Part #SPAE0850
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • You can feel yourself relaxing as your spa day begins. The soothing aroma evokes the calming nature of being pampered. Let your body and soul be revitalized. Used by our fitness and spas clients across the US.
  • Top: Lavender, Rosemary, Ginger, Juniper
  • Middle: Coniferous, Eucalyptus, Mint
  • Bottom: Patchouli, Melaleuca, Juniper berry
  • Naturals: Eucalyptus, Lavender, Rosemary, Patchouli, Mint, Pine, Melaleuca Oil, Ginger Oil, Juniper berry, Pine
  • Requires Certification

Specifications

Application:
Cartridge
Capacity:
850 ml
Collection:
ScentBeat™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-1/2 in
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
5-1/4 in
Material:
Plastic
Maximum Temperature:
140
Power Source:
Electric
Size:
850 ml
Weight:
2 lb
Width:
5-1/8 in