Spiced Pumpkin 850 ml fragrance oil
ScentBeat™ Spiced Pumpkin 850 ml fragrance oil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pumpkins baked in simmering spices of clove, nutmeg and cinnamon, and sweetened with brown sugar.
- Top: Citrus, Orange, Nutmeg, Spiced Pumpkin
- Middle: Cinnamon, Clove
- Bottom: Vanilla, Baked Notes
Specifications
- Application:
- Cartridge
- Capacity:
- 850 ml
- Collection:
- ScentBeat™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/2 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5-1/4 in
- Material:
- Plastic
- Maximum Temperature:
- 140
- Size:
- 850 ml
- Weight:
- 2 lb
- Width:
- 5-1/8 in