Warm Luxe Cashmere 150 ml Fragrance Oil
ScentBeat™ Warm Luxe Cashmere 150 ml Fragrance Oil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The sensuous feel of a soft cashmere in a scent that's both creamy and luxurious. With odor neutralizer that is effective in addressing malodor from cigarettes and marijuana smoking.
- Top: Mandarin Nectar, Mimosa Spice, Rich Vanilla Cream
- Mid: Soft Suede, Winter Iris, Velvet Petals, Warm Cashmere
- Base: Tonka Bean, Amber Silk, Creamy Sandalwood, Patchouli
Specifications
- Application:
- Cartridge
- Capacity:
- 150 ml
- Collection:
- ScentBeat™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/2 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5-1/4 in
- Material:
- Plastic
- Maximum Temperature:
- 140
- Size:
- 150 ml
- Weight:
- .5 lb
- Width:
- 5-1/8 in