This product requires certification to purchase.

Warm Luxe Cashmere 850 ml Fragrance Oil

ScentBridge

ScentBeat™ Warm Luxe Cashmere 850 ml Fragrance Oil

  • Fast #
  • Part #SWALC0850
  • Item #10371652
  • Manufacturer Part #WALC0850
5 out of 5 Customer Rating
Brand image
ScentBridge

ScentBeat™ Warm Luxe Cashmere 850 ml Fragrance Oil

  • Fast #
  • Part #SWALC0850
  • Item #10371652
  • Manufacturer Part #WALC0850
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • The sensuous feel of a soft cashmere in a scent that's both creamy and luxurious. With odor neutralizer that is effective in addressing malodor from cigarettes and marijuana smoking.
  • Top: Mandarin Nectar, Mimosa Spice, Rich Vanilla Cream
  • Mid: Soft Suede, Winter Iris, Velvet Petals, Warm Cashmere
  • Base: Tonka Bean, Amber Silk, Creamy Sandalwood, Patchouli
  • Requires Certification

Specifications

Application:
Cartridge
Capacity:
850 ml
Collection:
ScentBeat™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-1/2
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
5-1/4
Material:
Plastic
Maximum Temperature:
140
Size:
850 ml
Type:
SWALC0850
Weight:
2
Width:
5-1/8