This product requires certification to purchase.

White Tea & Fig 150 ml fragrance oil

ScentBridge

ScentBeat™ White Tea & Fig 150 ml fragrance oil

  • Fast #
  • Part #SWHTF0S150B
  • Item #10371667
  • Manufacturer Part #WHTF0S150B
4.6 out of 5 Customer Rating
Brand image
ScentBridge

ScentBeat™ White Tea & Fig 150 ml fragrance oil

  • Fast #
  • Part #SWHTF0S150B
  • Item #10371667
  • Manufacturer Part #WHTF0S150B
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This heavenly fragrance will infuse your world with balance and beauty.
  • Top: Sweet White Tea, Jasmine and Lily of the Valley
  • Mid: Lemon, Citrus, Honeyed Fig & Currant
  • Base: Amber, Musk
  • Requires Certification

Specifications

Application:
Cartridge
Capacity:
150 ml
Collection:
ScentBeat™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-1/2 in
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
5-1/4 in
Material:
Plastic
Maximum Temperature:
140
Size:
150 ml
Weight:
.5 lb
Width:
5-1/8 in