White Tea & Fig 850 ml fragrance oil
ScentBeat™ White Tea & Fig 850 ml fragrance oil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This heavenly fragrance will infuse your world with balance and beauty.
- Top: Sweet White Tea, Jasmine and Lily of the Valley
- Mid: Lemon, Citrus, Honeyed Fig & Currant
- Base: Amber, Musk
Specifications
- Application:
- Cartridge
- Capacity:
- 850 ml
- Collection:
- ScentBeat™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/2 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5-1/4 in
- Material:
- Plastic
- Maximum Temperature:
- 140
- Size:
- 850 ml
- Weight:
- 2 lb
- Width:
- 5-1/8 in