100 ml Bluetooth Scent Diffuser in Black
ScentNote™ 100 ml Bluetooth Scent Diffuser in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Scent diffusion up to 325 sq ft
- Bluetooth mobile app control
- High quality cold-air diffusion for ultra-dry scent
- Battery powered (alkaline D-Cell not included)
- Optional 110 Volt AC (USB-C adapter not included)
- Wall mount recommended, double-sided foam tape or included mounting bracket and screws
Specifications
- Capacity:
- 100 ml
- Collection:
- ScentNote™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2-3/10 in
- Height:
- 5-1/4 in
- Material:
- Plastic
- Width:
- 5-3/4 in