This product requires certification to purchase.

100 ml Bluetooth Scent Diffuser in White & Black

ScentBridge

ScentNote™ 100 ml Bluetooth Scent Diffuser in White & Black

  • Fast #
  • Part #SSD056
  • Item #10844189
  • Manufacturer Part #SD056
5 out of 5 Customer Rating
Brand image
ScentBridge

ScentNote™ 100 ml Bluetooth Scent Diffuser in White & Black

  • Fast #
  • Part #SSD056
  • Item #10844189
  • Manufacturer Part #SD056
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Scent diffusion up to 325 sq ft
  • Bluetooth mobile app control
  • High quality cold-air diffusion for ultra-dry scent
  • Battery powered (alkaline D-Cell not included)
  • Optional 110 Volt AC (USB-C adapter not included)
  • Wall mount recommended, double-sided foam tape or included mounting bracket and screws
  • Requires Certification

Specifications

Capacity:
100 ml
Collection:
ScentNote™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
2-3/10 in
Height:
5-1/4 in
Material:
Plastic
Width:
5-3/4 in