This product requires certification to purchase.

Bode Hotel Signature 100 ml Fragrance Oil

ScentBridge

ScentNote™ Bode Hotel Signature 100 ml Fragrance Oil

  • Fast #
  • Part #SBODE0100
  • Item #10844126
  • Manufacturer Part #BODE0100
5 out of 5 Customer Rating
Brand image
ScentBridge

ScentNote™ Bode Hotel Signature 100 ml Fragrance Oil

  • Fast #
  • Part #SBODE0100
  • Item #10844126
  • Manufacturer Part #BODE0100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This soothing combination of coconut milk, rose, jasmine and vanilla will ease your day like laying your head on a soft pillow. The signature fragrance of Bode Hotels. With odor neutralizer that is effective in addressing malodor from cigarettes, marijuana, moisture, etc.
  • Top: Coconut Milk, Plum
  • Middle: Rose, Jasmine, Freesia
  • Bottom: Amber, Musk, Sandalwood, Vanilla
  • Requires Certification

Specifications

Brand Model Compatibility:
ScentNote
Capacity:
100 ml
Collection:
ScentNote™
Color Finish Category:
Blues
Color Finish Name:
Blue
Size:
100 ml